




€7.41/ pieceexcl. VAT
€8.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.41 | - |
10+ | €6.06 | 18.21% |
25+ | €4.94 | 33.33% |
50+ | €4.31 | 41.79% |
100+ | €3.88 | 47.69% |
200+ | €3.59 | 51.54% |
500+ | €3.46 | 53.33% |
1000+ | €3.21 | 56.67% |
2500+ | €3.08 | 58.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-2023-11 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |