




€6.54/ pieceexcl. VAT
€7.91incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.54 | - |
10+ | €5.34 | 18.31% |
25+ | €4.33 | 33.72% |
50+ | €3.82 | 41.57% |
100+ | €3.42 | 47.67% |
200+ | €3.17 | 51.45% |
500+ | €3.14 | 52.03% |
1000+ | €2.83 | 56.69% |
2500+ | €2.66 | 59.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-2023-075 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 7.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |