




€13.32/ pieceexcl. VAT
€16.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.32 | - |
10+ | €9.18 | 31.10% |
25+ | €6.92 | 48.07% |
50+ | €5.72 | 57.06% |
100+ | €5.26 | 60.49% |
200+ | €4.45 | 66.62% |
500+ | €4.12 | 69.04% |
1000+ | €3.90 | 70.76% |
2500+ | €3.59 | 73.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-2022-21 |
Shaft diameter | 20 mm |
Outer Diameter | 22 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |