




€10.26/ pieceexcl. VAT
€12.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.26 | - |
10+ | €7.20 | 29.81% |
25+ | €5.57 | 45.74% |
50+ | €4.41 | 57.04% |
100+ | €4.03 | 60.74% |
200+ | €3.42 | 66.67% |
500+ | €2.96 | 71.11% |
1000+ | €2.83 | 72.41% |
2500+ | €2.57 | 75.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1820-22 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |