




€9.14/ pieceexcl. VAT
€11.06incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.14 | - |
10+ | €6.19 | 32.22% |
25+ | €4.71 | 48.44% |
50+ | €3.59 | 60.71% |
100+ | €3.27 | 64.24% |
200+ | €2.77 | 69.65% |
500+ | €2.45 | 73.18% |
1000+ | €2.32 | 74.64% |
2500+ | €2.11 | 76.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |