IGUS

IGUS Flanged bushing Maintenance-free iglidur® Z /iglidur® Z ZFM-1820-12

  • ERIKS:13567860
Image 1
Image 2
Image 1
Image 2
Save to list

€8.91/ pieceexcl. VAT

€10.78incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.91

-

10+

€6.04

32.20%

25+

€4.56

48.83%

50+

€3.50

60.77%

100+

€3.17

64.39%

200+

€2.66

70.15%

500+

€2.38

73.35%

1000+

€2.22

75.05%

2500+

€2.01

77.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZFM-1820-12
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
12 mm
With collar
Yes
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free