




€6.21/ pieceexcl. VAT
€7.51incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.21 | - |
10+ | €3.93 | 36.70% |
25+ | €3.36 | 45.87% |
50+ | €3.08 | 50.46% |
100+ | €2.81 | 54.74% |
200+ | €2.58 | 58.41% |
500+ | €2.43 | 60.86% |
1000+ | €2.32 | 62.69% |
2500+ | €2.15 | 65.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1820-04 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 4 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |