




€9.61/ pieceexcl. VAT
€11.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.61 | - |
10+ | €6.18 | 35.77% |
25+ | €4.37 | 54.55% |
50+ | €3.48 | 63.83% |
100+ | €2.91 | 69.76% |
200+ | €2.58 | 73.12% |
500+ | €2.34 | 75.69% |
1000+ | €2.28 | 76.28% |
2500+ | €2.15 | 77.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-151723-23 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 23 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |