




€8.72/ pieceexcl. VAT
€10.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.72 | - |
10+ | €5.66 | 35.08% |
25+ | €4.01 | 54.03% |
50+ | €3.19 | 63.40% |
100+ | €2.81 | 67.76% |
200+ | €2.43 | 72.11% |
500+ | €2.20 | 74.73% |
1000+ | €2.09 | 76.03% |
2500+ | €1.92 | 78.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |