




€8.15/ pieceexcl. VAT
€9.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.15 | - |
10+ | €5.24 | 35.66% |
25+ | €3.69 | 54.78% |
50+ | €2.93 | 64.10% |
100+ | €2.49 | 69.46% |
200+ | €2.19 | 73.19% |
500+ | €2.00 | 75.52% |
1000+ | €1.94 | 76.22% |
2500+ | €1.82 | 77.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1517-15 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |