




€8.13/ pieceexcl. VAT
€9.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.13 | - |
10+ | €5.21 | 35.98% |
25+ | €3.67 | 54.91% |
50+ | €2.91 | 64.25% |
100+ | €2.47 | 69.63% |
200+ | €2.17 | 73.36% |
500+ | €1.98 | 75.70% |
1000+ | €1.92 | 76.40% |
2500+ | €1.81 | 77.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1517-12 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |