




€8.04/ pieceexcl. VAT
€9.73incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.04 | - |
10+ | €5.11 | 36.41% |
25+ | €3.53 | 56.03% |
50+ | €2.77 | 65.48% |
100+ | €2.41 | 69.98% |
200+ | €2.03 | 74.70% |
500+ | €1.88 | 76.60% |
1000+ | €1.79 | 77.78% |
2500+ | €1.63 | 79.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1517-11 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 11 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 15 mm |
d2 | 17 mm |
d3 | 23 mm |
b1 | 11 mm |
b2 | 1 mm |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |