




€8.00/ pieceexcl. VAT
€9.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.00 | - |
10+ | €5.09 | 36.34% |
25+ | €3.52 | 56.06% |
50+ | €2.76 | 65.56% |
100+ | €2.38 | 70.31% |
200+ | €2.01 | 74.82% |
500+ | €1.86 | 76.72% |
1000+ | €1.77 | 77.91% |
2500+ | €1.62 | 79.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1517-09 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |