




€8.70/ pieceexcl. VAT
€10.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.70 | - |
10+ | €5.62 | 35.37% |
25+ | €3.97 | 54.37% |
50+ | €3.15 | 63.76% |
100+ | €2.77 | 68.12% |
200+ | €2.34 | 73.14% |
500+ | €2.17 | 75.11% |
1000+ | €2.07 | 76.20% |
2500+ | €1.90 | 78.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1416-17 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |