IGUS

IGUS Flanged bushing Maintenance-free iglidur® Z /iglidur® Z ZFM-1214-20

  • ERIKS:13567848
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Flange Bearing Type F. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€8.70/ pieceexcl. VAT

€10.53incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.70

-

10+

€5.62

35.37%

25+

€3.97

54.37%

50+

€3.15

63.76%

100+

€2.77

68.12%

200+

€2.34

73.14%

500+

€2.17

75.11%

1000+

€2.07

76.20%

2500+

€1.90

78.17%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZFM-1214-20
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
20 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
d1
12 mm
d2
14 mm
d3
20 mm
b1
12 mm
b2
1 mm
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free