




€7.96/ pieceexcl. VAT
€9.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.96 | - |
10+ | €5.07 | 36.28% |
25+ | €3.50 | 56.09% |
50+ | €2.74 | 65.63% |
100+ | €2.38 | 70.17% |
200+ | €2.00 | 74.94% |
500+ | €1.86 | 76.61% |
1000+ | €1.77 | 77.80% |
2500+ | €1.62 | 79.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |