




€7.68/ pieceexcl. VAT
€9.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.68 | - |
10+ | €4.85 | 36.88% |
25+ | €3.33 | 56.68% |
50+ | €2.57 | 66.58% |
100+ | €2.20 | 71.29% |
200+ | €1.88 | 75.50% |
500+ | €1.73 | 77.48% |
1000+ | €1.63 | 78.71% |
2500+ | €1.52 | 80.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1214-09 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 9 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |