




€7.16/ pieceexcl. VAT
€8.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.16 | - |
10+ | €4.52 | 36.87% |
25+ | €3.25 | 54.64% |
50+ | €2.28 | 68.17% |
100+ | €2.03 | 71.62% |
200+ | €1.71 | 76.13% |
500+ | €1.52 | 78.78% |
1000+ | €1.46 | 79.58% |
2500+ | €1.31 | 81.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1214-07 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |