




€6.71/ pieceexcl. VAT
€8.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.71 | - |
10+ | €4.14 | 38.24% |
25+ | €2.91 | 56.66% |
50+ | €2.00 | 70.25% |
100+ | €1.77 | 73.65% |
200+ | €1.46 | 78.19% |
500+ | €1.31 | 80.45% |
1000+ | €1.27 | 81.02% |
2500+ | €1.14 | 83.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-101315-05 |
Shaft diameter | 10 mm |
Outer Diameter | 13 mm |
Width | 5.5 mm |
Flange diameter | 15 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |