




€8.28/ pieceexcl. VAT
€10.02incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.28 | - |
10+ | €5.07 | 38.76% |
25+ | €3.72 | 55.05% |
50+ | €2.85 | 65.60% |
100+ | €2.45 | 70.41% |
200+ | €2.07 | 75.00% |
500+ | €1.92 | 76.83% |
1000+ | €1.84 | 77.75% |
2500+ | €1.65 | 80.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1012-17 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |