




€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.98 | - |
10+ | €5.07 | 36.43% |
25+ | €3.52 | 55.95% |
50+ | €2.76 | 65.48% |
100+ | €2.38 | 70.24% |
200+ | €2.01 | 74.76% |
500+ | €1.86 | 76.67% |
1000+ | €1.79 | 77.62% |
2500+ | €1.63 | 79.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1012-15 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 15 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |