IGUS

IGUS Flanged bushing Maintenance-free iglidur® Z /iglidur® Z ZFM-1012-12

  • ERIKS:13567839
Image 1
Image 2
Image 1
Image 2
Save to list

€7.87/ pieceexcl. VAT

€9.52incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.87

-

10+

€4.73

39.86%

25+

€3.44

56.28%

50+

€2.57

67.39%

100+

€2.19

72.22%

200+

€1.84

76.57%

500+

€1.73

78.02%

1000+

€1.65

78.99%

2500+

€1.50

80.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZFM-1012-12
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
12 mm
With collar
Yes
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free