




€7.51/ pieceexcl. VAT
€9.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.51 | - |
10+ | €4.69 | 37.47% |
25+ | €3.19 | 57.47% |
50+ | €2.47 | 67.09% |
100+ | €2.13 | 71.65% |
200+ | €1.81 | 75.95% |
500+ | €1.65 | 77.97% |
1000+ | €1.56 | 79.24% |
2500+ | €1.46 | 80.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 9 mm |
b2 | 1 mm |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |