




€7.41/ pieceexcl. VAT
€8.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.41 | - |
10+ | €4.41 | 40.51% |
25+ | €3.15 | 57.44% |
50+ | €2.28 | 69.23% |
100+ | €1.94 | 73.85% |
200+ | €1.63 | 77.95% |
500+ | €1.54 | 79.23% |
1000+ | €1.48 | 80.00% |
2500+ | €1.33 | 82.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1012-07 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 7 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |