




€7.11/ pieceexcl. VAT
€8.60incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.11 | - |
10+ | €4.45 | 37.43% |
25+ | €2.96 | 58.29% |
50+ | €2.24 | 68.45% |
100+ | €1.98 | 72.19% |
200+ | €1.58 | 77.81% |
500+ | €1.52 | 78.61% |
1000+ | €1.46 | 79.41% |
2500+ | €1.33 | 81.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-1012-05 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 5 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |