




€7.30/ pieceexcl. VAT
€8.83incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.30 | - |
10+ | €4.56 | 37.50% |
25+ | €3.10 | 57.55% |
50+ | €2.34 | 67.97% |
100+ | €2.01 | 72.40% |
200+ | €1.71 | 76.56% |
500+ | €1.58 | 78.39% |
1000+ | €1.48 | 79.69% |
2500+ | €1.37 | 81.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-0810-09 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |