IGUS

IGUS Flanged bushing Maintenance-free iglidur® Z /iglidur® Z ZFM-0810-055

  • ERIKS:13567832
Image 1
Image 2
Image 1
Image 2
Save to list

€6.57/ pieceexcl. VAT

€7.95incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.57

-

10+

€3.99

39.31%

25+

€2.60

60.40%

50+

€1.94

70.52%

100+

€1.62

75.43%

200+

€1.37

79.19%

500+

€1.27

80.64%

1000+

€1.20

81.79%

2500+

€1.12

82.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZFM-0810-055
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
5.5 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free