




€6.57/ pieceexcl. VAT
€7.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.57 | - |
10+ | €3.99 | 39.31% |
25+ | €2.60 | 60.40% |
50+ | €1.94 | 70.52% |
100+ | €1.62 | 75.43% |
200+ | €1.37 | 79.19% |
500+ | €1.27 | 80.64% |
1000+ | €1.20 | 81.79% |
2500+ | €1.08 | 83.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-0810-05 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 5 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |