




€6.61/ pieceexcl. VAT
€8.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.61 | - |
10+ | €4.01 | 39.37% |
25+ | €2.60 | 60.63% |
50+ | €1.94 | 70.69% |
100+ | €1.63 | 75.29% |
200+ | €1.39 | 79.02% |
500+ | €1.29 | 80.46% |
1000+ | €1.22 | 81.61% |
2500+ | €1.14 | 82.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 8 mm |
d3 | 12 mm |
b1 | 8 mm |
b2 | 1 mm |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |