




€6.33/ pieceexcl. VAT
€7.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.33 | - |
10+ | €3.84 | 39.34% |
25+ | €2.57 | 59.46% |
50+ | €1.73 | 72.67% |
100+ | €1.50 | 76.28% |
200+ | €1.27 | 79.88% |
500+ | €1.14 | 81.98% |
1000+ | €1.12 | 82.28% |
2500+ | €0.99 | 84.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-0608-04 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |