

€39.52/ pieceexcl. VAT
€47.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.52 | - |
10+ | €32.24 | 18.41% |
25+ | €27.28 | 30.96% |
50+ | €24.24 | 38.65% |
100+ | €22.82 | 42.26% |
200+ | €19.29 | 51.20% |
500+ | €16.78 | 57.55% |
1000+ | €15.77 | 60.10% |
2500+ | €14.25 | 63.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFI-2426-24 |
Shaft diameter | 1.1/2 in |
Outer diameter | 1.21/32 in |
Width | 2 in |
Flange diameter | 50.8 mm |
Flange thickness | 1.981 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |