

€30.40/ pieceexcl. VAT
€36.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.40 | - |
10+ | €21.28 | 30.00% |
25+ | €16.25 | 46.56% |
50+ | €13.49 | 55.62% |
100+ | €12.24 | 59.75% |
200+ | €11.88 | 60.94% |
500+ | €10.75 | 64.62% |
1000+ | €10.18 | 66.50% |
2500+ | €9.42 | 69.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |