

€32.43/ pieceexcl. VAT
€39.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.43 | - |
10+ | €22.78 | 29.76% |
25+ | €17.48 | 46.10% |
50+ | €14.57 | 55.07% |
100+ | €13.26 | 59.11% |
200+ | €12.84 | 60.40% |
500+ | €11.74 | 63.80% |
1000+ | €11.17 | 65.55% |
2500+ | €10.43 | 67.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-3034-40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |