

€16.15/ pieceexcl. VAT
€19.54incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.15 | - |
10+ | €10.55 | 34.71% |
25+ | €7.49 | 53.65% |
50+ | €5.72 | 64.59% |
100+ | €4.98 | 69.18% |
200+ | €4.67 | 71.06% |
500+ | €4.24 | 73.76% |
1000+ | €3.99 | 75.29% |
2500+ | €3.69 | 77.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |