

€14.90/ pieceexcl. VAT
€18.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.90 | - |
10+ | €9.58 | 35.71% |
25+ | €6.71 | 54.97% |
50+ | €5.07 | 65.94% |
100+ | €4.33 | 70.92% |
200+ | €4.03 | 72.96% |
500+ | €3.65 | 75.51% |
1000+ | €3.48 | 76.66% |
2500+ | €3.21 | 78.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |