

€11.72/ pieceexcl. VAT
€14.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.72 | - |
10+ | €7.22 | 38.41% |
25+ | €4.75 | 59.48% |
50+ | €3.34 | 71.47% |
100+ | €2.74 | 76.66% |
200+ | €2.43 | 79.25% |
500+ | €2.20 | 81.20% |
1000+ | €2.09 | 82.17% |
2500+ | €1.92 | 83.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |