

€12.67/ pieceexcl. VAT
€15.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.67 | - |
10+ | €7.81 | 38.38% |
25+ | €5.13 | 59.52% |
50+ | €3.59 | 71.66% |
100+ | €2.91 | 77.06% |
200+ | €2.60 | 79.46% |
500+ | €2.41 | 80.96% |
1000+ | €2.24 | 82.31% |
2500+ | €2.09 | 83.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-1618-12 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |