

€10.72/ pieceexcl. VAT
€12.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.72 | - |
10+ | €6.42 | 40.07% |
25+ | €3.72 | 65.25% |
50+ | €2.77 | 74.11% |
100+ | €2.19 | 79.61% |
200+ | €1.92 | 82.09% |
500+ | €1.73 | 83.87% |
1000+ | €1.63 | 84.75% |
2500+ | €1.50 | 85.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |