

€16.72/ pieceexcl. VAT
€20.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.72 | - |
10+ | €9.94 | 40.57% |
25+ | €6.25 | 62.61% |
50+ | €4.12 | 75.34% |
100+ | €3.21 | 80.80% |
200+ | €2.72 | 83.75% |
500+ | €2.47 | 85.23% |
1000+ | €2.34 | 86.02% |
2500+ | €2.20 | 86.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-1012-25 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 25 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |