

€10.24/ pieceexcl. VAT
€12.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.24 | - |
10+ | €6.08 | 40.63% |
25+ | €3.84 | 62.52% |
50+ | €2.53 | 75.32% |
100+ | €1.98 | 80.71% |
200+ | €1.65 | 83.86% |
500+ | €1.50 | 85.34% |
1000+ | €1.44 | 85.90% |
2500+ | €1.35 | 86.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |