

€10.01/ pieceexcl. VAT
€12.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.01 | - |
10+ | €5.93 | 40.80% |
25+ | €3.67 | 63.38% |
50+ | €2.41 | 75.90% |
100+ | €1.84 | 81.59% |
200+ | €1.56 | 84.44% |
500+ | €1.41 | 85.96% |
1000+ | €1.35 | 86.53% |
2500+ | €1.24 | 87.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |