

€9.75/ pieceexcl. VAT
€11.80incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.75 | - |
10+ | €5.70 | 41.52% |
25+ | €3.52 | 63.94% |
50+ | €2.24 | 77.00% |
100+ | €1.71 | 82.46% |
200+ | €1.44 | 85.19% |
500+ | €1.31 | 86.55% |
1000+ | €1.24 | 87.33% |
2500+ | €1.14 | 88.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |