

€9.58/ pieceexcl. VAT
€11.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.58 | - |
10+ | €5.61 | 41.47% |
25+ | €3.42 | 64.29% |
50+ | €2.15 | 77.58% |
100+ | €1.62 | 83.13% |
200+ | €1.33 | 86.11% |
500+ | €1.22 | 87.30% |
1000+ | €1.16 | 87.90% |
2500+ | €1.05 | 89.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
Flange diameter | 11 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |