

€32.13/ pieceexcl. VAT
€38.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.13 | - |
10+ | €31.31 | 2.54% |
25+ | €30.48 | 5.14% |
50+ | €29.85 | 7.10% |
100+ | €29.51 | 8.16% |
200+ | €29.28 | 8.87% |
500+ | €27.34 | 14.90% |
1000+ | €26.13 | 18.69% |
2500+ | €24.38 | 24.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XFI-3235-32 |
Shaft diameter | 2 in |
Outer diameter | 2.3/16 in |
Width | 2 in |
Flange diameter | 66.675 mm |
Flange thickness | 2.362 mm |
With collar | Yes |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |