

€9.06/ pieceexcl. VAT
€10.96incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.06 | - |
10+ | €8.17 | 9.85% |
25+ | €7.35 | 18.87% |
50+ | €6.71 | 26.00% |
100+ | €6.35 | 29.98% |
200+ | €5.43 | 40.04% |
500+ | €5.09 | 43.82% |
1000+ | €4.86 | 46.33% |
2500+ | €4.56 | 49.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XFI-1820-12 |
Shaft diameter | 1.1/8 in |
Outer diameter | 1.1/4 in |
Width | 3/4 in |
Flange diameter | 39.674 mm |
Flange thickness | 1.981 mm |
With collar | Yes |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |