

€7.90/ pieceexcl. VAT
€9.56incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.90 | - |
10+ | €7.22 | 8.65% |
25+ | €6.65 | 15.87% |
50+ | €6.33 | 19.95% |
100+ | €6.10 | 22.84% |
200+ | €5.42 | 31.49% |
500+ | €4.73 | 40.14% |
1000+ | €4.09 | 48.32% |
2500+ | €3.34 | 57.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XFI-1618-08 |
Shaft diameter | 1 in |
Outer diameter | 1.1/8 in |
Width | 1/2 in |
Flange diameter | 34.925 mm |
Flange thickness | 1.574 mm |
With collar | Yes |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |