

€3.65/ pieceexcl. VAT
€4.42incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.65 | - |
10+ | €2.93 | 19.79% |
25+ | €2.38 | 34.90% |
50+ | €2.07 | 43.23% |
100+ | €1.84 | 49.48% |
200+ | €1.62 | 55.73% |
500+ | €1.48 | 59.38% |
1000+ | €1.41 | 61.46% |
2500+ | €1.33 | 63.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XFI-0708-08 |
Shaft diameter | 7/16 in |
Outer diameter | 1/2 in |
Width | 1/2 in |
Flange diameter | 19.05 mm |
Flange thickness | 1.168 mm |
With collar | Yes |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |