

€4.16/ pieceexcl. VAT
€5.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.16 | - |
10+ | €3.23 | 22.37% |
25+ | €2.45 | 41.10% |
50+ | €1.79 | 57.08% |
100+ | €1.44 | 65.30% |
200+ | €1.22 | 70.78% |
500+ | €1.14 | 72.60% |
1000+ | €1.08 | 73.97% |
2500+ | €1.03 | 75.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XFI-0304-06 |
Shaft diameter | 3/16 in |
Outer diameter | 1/4 in |
Width | 3/8 in |
Flange diameter | 9.525 mm |
Flange thickness | 0.081 mm |
With collar | Yes |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |