IGUS

IGUS Flanged bushing Maintenance-free iglidur® W360 /iglidur® W360 W360FM-1618-17

  • ERIKS:13567436
Image 1
Save to list

€9.92/ pieceexcl. VAT

€12.00incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.92

-

10+

€5.93

40.23%

25+

€3.93

60.34%

50+

€2.89

70.88%

100+

€2.47

75.10%

200+

€2.00

79.89%

500+

€1.62

83.72%

1000+

€1.22

87.74%

2500+

€1.06

89.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
W360FM-1618-17
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
17 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® W360
Tread material
iglidur® W360
Maintenance
Maintenance-free