

€8.40/ pieceexcl. VAT
€10.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.40 | - |
10+ | €4.77 | 43.21% |
25+ | €3.00 | 64.25% |
50+ | €2.11 | 74.89% |
100+ | €1.71 | 79.64% |
200+ | €1.33 | 84.16% |
500+ | €1.03 | 87.78% |
1000+ | €0.76 | 90.95% |
2500+ | €0.65 | 92.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | W360FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® W360 |
Tread material | iglidur® W360 |
Maintenance | Maintenance-free |